Paul Mueller Processor Tank-150 Gallon
Paul Mueller Processor Tank-150 Gallon
Paul Mueller Processor Tank-150 Gallon. Model: RHS. S/N: 1311036. Stainless steel. The RHS type Mueller milk cooler is designed for smaller quantities of milk. "Open" model. Minimum condensing unit capacity required for operation: 1.97 hp (66000 BTU/hr) @ 30 °F saturated suction temperature. Milk master tank agitator drive. Tank discharge: 2 in. threaded male, cooling system inlet/outlet: 3/8 in. copper pipe. Overall dimensions: 45 in. L x 50 in. W x 53 in. H.
Product Details
- Product ID: 5869
- Stock No: SPPP260.1a
- Manufacturer: Paul Mueller
- Model: RHS
- Serial Number: 1311036
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Paul Mueller Processor Tank-150 Gallon. Model: RHS. S/N: 1311036. Stainless steel. The RHS type Mueller milk cooler is designed for smaller quantities of milk. "Open" model. Minimum condensing unit capacity required for operation: 1.97 hp (66000 BTU/hr) @ 30 °F saturated suction temperature. Milk master tank agitator drive. Tank discharge: 2 in. threaded male, cooling system inlet/outlet: 3/8 in. copper pipe. Overall dimensions: 45 in. L x 50 in. W x 53 in. H.
- manufacturer: Paul Mueller
- model: RHS
- name: Paul Mueller Processor Tank-150 Gallon
- product_id: 5869
- serial_number: 1311036
- stock_no: SPPP260.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.