Pavan Toresani Stainless Steel Ravioli Machine.

Pavan Toresani Stainless Steel Ravioli Machine.

Pavan Toresani Stainless Steel Ravioli Machine. Model: MT265 A. Type: 85322. 316 and 304 stainless steel components. Capacity ranges from about 60 lbs/hr to 103 lbs/hr depending on type of noodle desired. Hopper diameter: 9 in. Auger: 5 in. dia x 7 in. L. (2) Top paddles (removable). Press: 10 in. L x 3 in. W. (2) Press rollers: 2-1/2 in. dia. x 10 in. L. Start/stop push buttons for activation. ASEA Motor: 1.1 Kw, 920 rpm, 380-420/220-240 V, 5.7/3.3 amps, 50 Hz, 3 phase. Overall dimensions: 35 in. L x 31 in. W x 61 in. H. (ACN414-85).

Product Details

  • Stock No: DSBI101.17
  • Manufacturer: Toresani
  • Model: MT265A
  • Serial Number: 85322

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: ASEA Motors
  • Motor Horsepower(HP): 1.47
  • Motor RPM: 920
  • Motor Voltage: 380-420/220-240
  • Motor Amps: 5.7/3.3
  • Motor Hertz (Hz): 50
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 31
  • Height (Inches): 61
  • ACN: 414-85

Additional Product Details

Pavan Toresani Stainless Steel Ravioli Machine.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed