Peerless 8196 ST Centrifugal Pump (10 HP)

Peerless 8196 ST Centrifugal Pump (10 HP)

Peerless Centrifugal Pump. Model: 8196 ST. S/N: 2695876-581C. Size: 1x1-1/2x8. Mat’l constr: 316 Stainless steel. Impeller dia.: 8 in. Seal option: double mechanical seals with flushing. Reliance Electric Motor, 10 hp, 3510 rpm, 230/460 V, 60 Hz, 23.4/11.7 amps, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1 in. dia. flanged port. Overall dimensions 39 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.

Product Details

  • Stock No: OIP017.
  • Manufacturer: Peerless
  • Model: 8196 ST
  • Serial Number: 2695876-581C

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 8
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 3510
  • Motor Voltage: 230/460
  • Motor Amps: 23.4/11.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 16
  • Height (Inches): 18

Additional Product Details

Peerless 8196 ST Centrifugal Pump (10 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed