Peerless F-Series Centrifugal Pumps - 30 HP

Peerless F-Series Centrifugal Pumps - 30 HP

Peerless F-Series Centrifugal Pump. Model: F1-1240A. Previously used in a cooling tower application. General purpose frame mounted end suction design. Applications: medium duty service, HVAC, booster, general circulation service. Flowrate: 900 GPM. Motor 30 HP, 208-230/460V, 3-phase, 60 Hz (also rated for 190V/380V, 50 Hz). Matching motor controllers are available separately.

Product Details

  • Product ID: 12912
  • Stock No: LKBA410B
  • Manufacturer: Peerless
  • Model: F1-1240A
  • Serial Number: 7001782&

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 900
  • Max Speed RPM: 1750
  • Minimum Temperature (F): 32
  • Maximum Temperature (F): 250
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 30
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Previously Used With: Previously used in cooling tower application.

Peerless F-Series Centrifugal Pumps - 30 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed