Pending Sale Hinds-Bock Filler/Depositor
Pending Sale Hinds-Bock Filler/Depositor
Hinds-Bock Filler/Depositor. Model: 2P-01. S/N: 4557. Stainless steel construction with food-grade approved materials. 19-1/2 L x 14 in. W infeed hopper. Pneumatic discharge gates. (2) Waukesha 006 Positive Displacement Pumps, S/N's: 324198 02 and 324203 02, displacement per revolution: 0.0082 gal, nominal capacity: 6 gpm. The Hinds-Bock pump filler is ideal for flowable fluids without particulates. Applicable products for filling: creams, lotions, shampoo, liquid soap, fragrances, ketchup, sauces, gravy, marinade, hot or cold products, etc. Process is controlled by an Allen Bradley PanelView 300 Micro. Inlets: (2) 1 in. dia. ports. Outlets: (2) 2-1/2 in. L x 1/8 in. W discharge gates. Overall dimensions: 58 in. L x 30 in. W x 68-1/2 in. H.
Product Details
- Product ID: 4129
- Stock No: DBPF2019.23
- Manufacturer: Hinds-Bock Corporation
- Model: 2P-01
- Serial Number: 4557
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!