Perma San Dimple Jacketed Vertical Tank-1400 Gallon
Perma San Dimple Jacketed Vertical Tank-1400 Gallon
Perma San Side and Bottom Dimple Jacketed Vertical Tank-1400 Gallon. Model: 1400 gallon JCVC. S/N: 43702-1. National Board: 4899. 304 Stainless steel construction. Jacket: 50 psi at 300 °F. Shell: 0.103, head thickness: 0.110. Crown radius: 84 in. Siemens Allis agitator motor: 5 hp, 1745 rpm, 230/460 V, 13.44/6.72 amps, 60 Hz, 3 phase. Eurodrive gear motor, input max: 1750 rpm, final rpm: 43, torque: 5790 Lb-in. Flange-mounted agitator, shaft: 150 in. L x 2-1/2 in. diameter, (3) propellers: 36 in. L. (2) Spray ball system, manway: 18 in. diameter, temperature gauge. Product inlet: 3 in. threaded (female), spray ball inlet: 2 in. treaded (male), jacket inlet: 1 in. threaded (female) outlet: 2 in. threaded (male). Overall dimensions: 66 in. diameter x 15 ft. H.
Product Details
- Product ID: 6068
- Stock No: DTWA398.40
- Manufacturer: Perma San
- Model: 1400 gallon JCVC
- Serial Number: 43702-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Perma San Side and Bottom Dimple Jacketed Vertical Tank-1400 Gallon. Model: 1400 gallon JCVC. S/N: 43702-1. National Board: 4899. 304 Stainless steel construction. Jacket: 50 psi at 300 °F. Shell: 0.103, head thickness: 0.110. Crown radius: 84 in. Siemens Allis agitator motor: 5 hp, 1745 rpm, 230/460 V, 13.44/6.72 amps, 60 Hz, 3 phase. Eurodrive gear motor, input max: 1750 rpm, final rpm: 43, torque: 5790 Lb-in. Flange-mounted agitator, shaft: 150 in. L x 2-1/2 in. diameter, (3) propellers: 36 in. L. (2) Spray ball system, manway: 18 in. diameter, temperature gauge. Product inlet: 3 in. threaded (female), spray ball inlet: 2 in. treaded (male), jacket inlet: 1 in. threaded (female) outlet: 2 in. threaded (male). Overall dimensions: 66 in. diameter x 15 ft. H.
- manufacturer: Perma San
- model: 1400 gallon JCVC
- name: Perma San Dimple Jacketed Vertical Tank-1400 Gallon
- product_id: 6068
- serial_number: 43702-1
- stock_no: DTWA398.40
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.