Perma San Heavy-Duty Direct Drive Mixer

Perma San Heavy-Duty Direct Drive Mixer

Perma San Heavy-Duty Direct Drive Mixer. Model: TEP-300. SN: 3849. Versatile mixer can be used with VFD to increase and decrease mixing speeds. Shaft dimensions: 1-1/2 in. dia. x 41 in. L. (1) 12 in. dia. 3-blade propeller. Reliable Motor, 3 hp, 1750 rpm, 230-460V, 9.2/4.6 amps, 60 Hz, 3 phase. Overall dimensions: 14-1/2 in. L x 12-1/2 in. W x 74 in. H.

Product Details

  • Product ID: 3024
  • Stock No: SELM171.2
  • Manufacturer: Perma San
  • Model: TEP-300
  • Serial Number: 3849

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Perma San Heavy-Duty Direct Drive Mixer. Model: TEP-300. SN: 3849. Versatile mixer can be used with VFD to increase and decrease mixing speeds. Shaft dimensions: 1-1/2 in. dia. x 41 in. L. (1) 12 in. dia. 3-blade propeller. Reliable Motor, 3 hp, 1750 rpm, 230-460V, 9.2/4.6 amps, 60 Hz, 3 phase. Overall dimensions: 14-1/2 in. L x 12-1/2 in. W x 74 in. H.
  • manufacturer: Perma San
  • model: TEP-300
  • name: Perma San Heavy-Duty Direct Drive Mixer
  • product_id: 3024
  • serial_number: 3849
  • stock_no: SELM171.2

Perma San Heavy-Duty Direct Drive Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed