Perma San Single Shell Tank Stainless Steel - 600 Gallon
Perma San Single Shell Tank Stainless Steel - 600 Gallon
Perma San single shell tank stainless steel 600 gallon, model no. 600 OVS serial no. 25129 B, 18in manhole 2in outlet 15in legs, 64in D x 55in H.
Product Details
- Product ID: 6439
- Stock No: 25.259
- Manufacturer: Perma San
- Model: 600 OVS
- Serial Number: 25129 B
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Perma San single shell tank stainless steel 600 gallon, model no. 600 OVS serial no. 25129 B, 18in manhole 2in outlet 15in legs, 64in D x 55in H.
- manufacturer: Perma San
- model: 600 OVS
- name: Perma San Single Shell Tank Stainless Steel - 600 Gallon
- product_id: 6439
- serial_number: 25129 B
- stock_no: 25.259
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.