Perma San Tank Stainless Steel - 117 Gallon
Perma San Tank Stainless Steel - 117 Gallon
Perma San Tank Stainless Steel - 117 Gallon, Model: 117 Gallon OVF, Year Built: 1993, S/N 76548-4, OEM: viatec, process/storage systems, belding MI, flat bottom single shell, bottom side outlet: 1-1/2 in. tri-clamp connection, inner dimensions: 24 in. W x 66 in. H, stainless steel cover with 2 in., 2 in., and 6 in. tri-clamp connections, and 1 in. connection, stainless steel legs 6-1/2 in. H, stainless steel mounting plates, overall dimensions 30 in. W x 76 in. H.
Product Details
- Product ID: 6320
- Stock No: 5.HC777a.1a
- Manufacturer: Perma San
- Model: OVF
- Serial Number: 76548-4
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Perma San Tank Stainless Steel - 117 Gallon, Model: 117 Gallon OVF, Year Built: 1993, S/N 76548-4, OEM: viatec, process/storage systems, belding MI, flat bottom single shell, bottom side outlet: 1-1/2 in. tri-clamp connection, inner dimensions: 24 in. W x 66 in. H, stainless steel cover with 2 in., 2 in., and 6 in. tri-clamp connections, and 1 in. connection, stainless steel legs 6-1/2 in. H, stainless steel mounting plates, overall dimensions 30 in. W x 76 in. H.
- manufacturer: Perma San
- model: OVF
- name: Perma San Tank Stainless Steel - 117 Gallon
- product_id: 6320
- serial_number: 76548-4
- stock_no: 5.HC777a.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.