Pfaudler Jacketed Process Tank- 450 Gallon
Pfaudler Jacketed Process Tank- 450 Gallon
Pfaudler Jacketed Process Tank- 450 Gallon. S/N: E364 2576. Nat'l Bd: 21566. Inside dimensions: 58 in. dia. x 42 in. H. Jacket MAWP @ 350 °F: 55 psi. Stainless steel. Lightnin Tank Mixer, Model: NLDG-150, S/N: 6513982, 1-1/2 hp, 1730 rpm, 208-230/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Gear driven for maximum output torque. Inlets: (1) 1-1/2 in. dia. (2) 2 in. dia. ports, (1) 6 in. dia. ports. Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. NPT (jacket), (1) 2 in. dia. NPT (discharge). Overall dimensions: 64 in. dia. x 104 in. H.
Product Details
- Product ID: 5742
- Stock No: DTWA405.4
- Manufacturer: Pfaudler
- Model:
- Serial Number: E364 2576
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Pfaudler Jacketed Process Tank- 450 Gallon. S/N: E364 2576. Nat'l Bd: 21566. Inside dimensions: 58 in. dia. x 42 in. H. Jacket MAWP @ 350 °F: 55 psi. Stainless steel. Lightnin Tank Mixer, Model: NLDG-150, S/N: 6513982, 1-1/2 hp, 1730 rpm, 208-230/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Gear driven for maximum output torque. Inlets: (1) 1-1/2 in. dia. (2) 2 in. dia. ports, (1) 6 in. dia. ports. Outlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. NPT (jacket), (1) 2 in. dia. NPT (discharge). Overall dimensions: 64 in. dia. x 104 in. H.
- manufacturer: Pfaudler
- name: Pfaudler Jacketed Process Tank- 450 Gallon
- product_id: 5742
- serial_number: E364 2576
- stock_no: DTWA405.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.