Philadelphia Mixers Pneumatic Stainless Steel Mixer - 2 HP
Philadelphia Mixers Pneumatic Stainless Steel Mixer - 2 HP
Philadelphia Mixers Stainless Steel Pneumatic Mixer. Model: PGA-6-2. This portable, variable speed, clamp on mixer is powered by a pneumatic motor and gear drive which provides maximum torque output, reduces heat build-up and allows for spark free operation. Impeller diameter: 12-1/2 in. Pneumatic motor: 2.0 hp, 1750 rpm. Gear drive ratio: 5:1. Final rpm: 350. Air inlet: (1) 3/8 in. push on air hose fittings. Shaft dimensions: 4 ft. 3-1/2 in. L x 1-1/4 in. diameter. Overall dimensions: 10-5/8 in. L x 1 ft. 1/2 in. W x 5 ft. 6-1/4 in. H. (ACN32)
Product Details
- Product ID: 9718
- Stock No: DBGV325.1a
- Manufacturer: Philadelphia Mixers
- Model: PGA-6-2
- Serial Number: 96AKG1198
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Philadelphia Mixers Stainless Steel Pneumatic Mixer. Model: PGA-6-2. This portable, variable speed, clamp on mixer is powered by a pneumatic motor and gear drive which provides maximum torque output, reduces heat build-up and allows for spark free operation. Impeller diameter: 12-1/2 in. Pneumatic motor: 2.0 hp, 1750 rpm. Gear drive ratio: 5:1. Final rpm: 350. Air inlet: (1) 3/8 in. push on air hose fittings. Shaft dimensions: 4 ft. 3-1/2 in. L x 1-1/4 in. diameter. Overall dimensions: 10-5/8 in. L x 1 ft. 1/2 in. W x 5 ft. 6-1/4 in. H. (ACN32)
- manufacturer: Philadelphia Mixers
- model: PGA-6-2
- name: Philadelphia Mixers Pneumatic Stainless Steel Mixer - 2 HP
- product_id: 9718
- serial_number: 96AKG1198
- stock_no: DBGV325.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.