Plad In-Line Centrifugal Pump

Plad In-Line Centrifugal Pump

Plad In-Line Centrifugal Pump. Model: 16-20705-130101-4552. S/N: 03-90909. Capacity: 95 gpm @ 47 TDH. Baldor Industrial Motor, 2 hp, 1725 rpm 230/460 V, 3.2/3.1 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged ports. Overall dimensions: 23 in. L x 16 in. W x 10 in. H.(ACN27).

Product Details

  • Product ID: 7557
  • Stock No: SNCC180D.
  • Manufacturer: Plad
  • Model: 16-20705-130101-4552
  • Serial Number: 03-90909

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 95
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 3.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 16
  • Height (Inches): 10
  • ACN: 27

Additional Product Details

Plad In-Line Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed