Plastic Pallet

Plastic Pallet

Plastic Pallet. 3 ft. 4 in. x 4 ft.

Product Details

  • Stock No: SSND126.2-01
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 4
  • Height (Inches): 48

Additional Product Details

Plastic Pallet

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed