Pneumatic Single Piston Filler- 24 Fl. Oz.

Pneumatic Single Piston Filler- 24 Fl. Oz.

Pneumatic Single Piston Filler- 24 Fl. Oz. Hopper dimensions: 2 ft. dia. x 10 in. H. Capacity: 19 gal. Piston dimensions: 3 in. dia. x 1 in. W. Cylinder dimensions: 3 in. dia. x 7 in. L. Adjustable piston travel. Unit is equipped with a foot switch for cycle initiation. Dimension from base to discharge port (adjustable): 6-7/8 in. V-Block product holder: 5 in. W x 4 in. H. Air supply controlled by Wilkerson filter-regulator-lubricator. Unit mounted on (4) casters for easy positioning. Outlet: (1) 3/8 in. dia. discharge port. Overall dimensions: 4 ft. 4 in. L x 4 ft. 6 in. W x 6 ft. H. (XMR45)

Product Details

  • Product ID: 4109
  • Stock No: DSBI197.8a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Pneumatic Single Piston Filler- 24 Fl. Oz. Hopper dimensions: 2 ft. dia. x 10 in. H. Capacity: 19 gal. Piston dimensions: 3 in. dia. x 1 in. W. Cylinder dimensions: 3 in. dia. x 7 in. L. Adjustable piston travel. Unit is equipped with a foot switch for cycle initiation. Dimension from base to discharge port (adjustable): 6-7/8 in. V-Block product holder: 5 in. W x 4 in. H. Air supply controlled by Wilkerson filter-regulator-lubricator. Unit mounted on (4) casters for easy positioning. Outlet: (1) 3/8 in. dia. discharge port. Overall dimensions: 4 ft. 4 in. L x 4 ft. 6 in. W x 6 ft. H. (XMR45)
  • manufacturer: Not Specified
  • name: Pneumatic Single Piston Filler- 24 Fl. Oz.
  • product_id: 4109
  • stock_no: DSBI197.8a

Pneumatic Single Piston Filler- 24 Fl. Oz.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed