Pneumatic Single Piston Filler- 24 Fl. oz. with Hopper
Pneumatic Single Piston Filler- 24 Fl. oz. with Hopper
Pneumatic Single Piston Filler- 24 Fl. oz. Hopper dimensions: 2 ft. dia. x 10 in. H. Capacity: 19 gal. Piston dimensions: 3 in. dia. x 1 in. W. Cylinder dimensions: 3 in. dia. x 7 in. L. Adjustable piston travel. Conveyor infeed/exit height: 3 ft. 6 in. Maximum aperture/clearance: 5 in. W x 8 in. H. Air supply controlled by Wilkerson filter-regulator-lubricator. Unit mounted on (4) casters for easy positioning. Outlet: (1) 3/8 in. dia. discharge port. Overall dimensions: 5 ft. L x 4 ft. 6 in. W x 6 ft. 4 in. H. (XMR35a)
Product Details
- Product ID: 4110
- Stock No: DSBI198.8a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Pneumatic Single Piston Filler- 24 Fl. oz. Hopper dimensions: 2 ft. dia. x 10 in. H. Capacity: 19 gal. Piston dimensions: 3 in. dia. x 1 in. W. Cylinder dimensions: 3 in. dia. x 7 in. L. Adjustable piston travel. Conveyor infeed/exit height: 3 ft. 6 in. Maximum aperture/clearance: 5 in. W x 8 in. H. Air supply controlled by Wilkerson filter-regulator-lubricator. Unit mounted on (4) casters for easy positioning. Outlet: (1) 3/8 in. dia. discharge port. Overall dimensions: 5 ft. L x 4 ft. 6 in. W x 6 ft. 4 in. H. (XMR35a)
- manufacturer: Not Specified
- name: Pneumatic Single Piston Filler- 24 Fl. oz. with Hopper
- product_id: 4110
- stock_no: DSBI198.8a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.