Poly Tote
Poly Tote
Poly Tote. w/ fiberglass cover; 3 ft. 10 in. L x 3 ft. 1 in. W x 3 ft. 6 in. H.
Product Details
- Product ID: 11523-03
- Stock No: TACJ0924.4-03
- Manufacturer:
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 46
- Width (Inches): 37
- Height (Inches): 42
- Weight (LBS):
- ACN:
All fields
- 17_tank_materials_of_construct: Plastic with Fiberglass cover
- description: Poly Tote. w/ fiberglass cover; 3 ft. 10 in. L x 3 ft. 1 in. W x 3 ft. 6 in. H.
- height_inches: 42
- length_inches: 46
- name: Poly Tote
- product_id: 11523-03
- stock_no: TACJ0924.4-03
- width_inches: 37
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.