Pompetravaini S.P.A. BT 202/1KC-H/RA Vacuum Pump (7 GPM Max)

Pompetravaini S.P.A. BT 202/1KC-H/RA Vacuum Pump (7 GPM Max)

Pompetravaini S.P.A. Castano Primo B1 Vacuum Pump. Model: BT 202/1KC-H/RA. S/N: 10774. Flow rate for new pump is 7 gpm with required horsepower and at 150 ft of liquid column. Single stage. Brook Crompton Motor, 1.1/1.27 Kw, 1410/1720 rpm, 220-240/440-480 V, 5.2-5.6/3.0-3.2 amps, 60Hz, 3 phase. Inlets/outlets: (2) 3/4 in. dia. ports each with a 4 in. dia. flange and (4) 1/2 in. thru-holes at center distances of 2 in. Overall dimensions: 2 ft. 4 in. L x 1 ft. W x 1 ft. 1 in. H.(ACN24).

Product Details

  • Stock No: NOIP8023
  • Manufacturer: Pompetravaini S.P.A.
  • Model: BT 202/1KC-H/RA
  • Serial Number: 10774

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 7
  • Max Speed RPM: 1750
  • Maximum Temperature (F): 70
  • Maximum Pressure MAWP (PSI): 3.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 0.75
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 4
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 0.75
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 4
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Crompton Motor
  • Motor RPM: 1410/1720
  • Motor Voltage: 220-240/440-480
  • Motor Amps: 5.2-5.6/3.0-3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 12
  • Height (Inches): 13
  • ACN: 24

Additional Product Details

Pompetravaini S.P.A. BT 202/1KC-H/RA Vacuum Pump (7 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed