Portable Incline Conveyor System- 15 Ft.
Portable Incline Conveyor System- 15 Ft.
Portable Incline Conveyor System- 15 ft. Stainless steel. Mesh belt. 1 in. Cleats, 12 in. spacing between the cleats, Product drop point: 86 in. H. Conveyor belt: 12 in. W. Leeson Direct Current Permanent Magnet Motor, Model C42017FKIA, S/N 098000-00, 1/2 hp, 1,750 rpm, 90 V, 18.0 torque. Included controller for the motor. Overall dimensions: 163 in. L x 31 in. W x 93 in. H.
Product Details
- Product ID: 3637
- Stock No: HDPH623.3a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Portable Incline Conveyor System- 15 ft. Stainless steel. Mesh belt. 1 in. Cleats, 12 in. spacing between the cleats, Product drop point: 86 in. H. Conveyor belt: 12 in. W. Leeson Direct Current Permanent Magnet Motor, Model C42017FKIA, S/N 098000-00, 1/2 hp, 1,750 rpm, 90 V, 18.0 torque. Included controller for the motor. Overall dimensions: 163 in. L x 31 in. W x 93 in. H.
- manufacturer: Not Specified
- name: Portable Incline Conveyor System- 15 Ft.
- product_id: 3637
- stock_no: HDPH623.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.