Portable Totes with Lids

Portable Totes with Lids

(1) 39 in. L x 20 in. W x 19 in. D Portable Tote with Lid.

Product Details

  • Stock No: HDWR300.4a-02
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 20
  • Height (Inches): 19

Additional Product Details

Portable Totes with Lids

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed