Portable Totes with Lids

Portable Totes with Lids

(1) 34 in. L x 21 in. W x 28 in. D Portable Tote with Lid

Product Details

  • Product ID: 9128-02
  • Stock No: HDWR298.16-02
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 32
  • Height (Inches): 28

Additional Product Details

Portable Totes with Lids

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed