Powertech Foote-Jones Line-O-Power Concentric Gear Reducer

Powertech Foote-Jones Line-O-Power Concentric Gear Reducer

Powertech Foote-Jones Line-O-Power™ Concentric Gear Reducer. Model: 734XSL. S/N: 9D02494-01. Horsepower rating: 1.0, Gear Ratio: 70.6. Input rpm: 1750. Final rpm: 25. Input shaft: 1.25 in. dia, 0.25 in. keyway, 2.643 in. long. Output shaft: 2.88 in. dia, 0.75 in. keyway, 5.875 in. long. Overall dimensions: 2 ft. 3 in. L x 1 ft. 5-1/4 in. W x 1 ft. 11 in. H. (ACN63)

Product Details

  • Stock No: SMBS407.1a
  • Manufacturer: Not Specified
  • Model: 734XSL
  • Serial Number: 9D02494-01

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 17.25
  • Height (Inches): 23
  • ACN: 63

Additional Product Details

  • Known Issues or Problems: Worn bearings and gears.

Powertech Foote-Jones Line-O-Power Concentric Gear Reducer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed