Precision Scientific 280 Series Water Bath

Precision Scientific 280 Series Water Bath

Precision Scientific 280 Series Water Bath. Cat no: 5120046. Temp 5ºC to 99.9ºC. 115 V, 225 W, 2.0 A, 50/60 HZ. Bath dimensions: 6 in. L x 5-1/4 in. W x 6 in. L. Overall dimensions: 9-1/2 in. L x 8 in. W x 9-1/2 in. H.

Product Details

  • Stock No: SWCS20.a
  • Manufacturer: Precision Scientific Co.
  • Model: 281-115
  • Serial Number: 698050124

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 20.5
  • Height (Inches): 13

Additional Product Details

Precision Scientific 280 Series Water Bath

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed