Precision Stainless Inc. Processor Tank Stainless Steel - 25 Gallon

Precision Stainless Inc. Processor Tank Stainless Steel - 25 Gallon

Precision Stainless Inc. Processor Tank- 25 Gallon. S/N 7653-1. Nat'l Bd. No: 1694. 316 stainless steel. Vessel specifications: MAWP @ 400°F: atmosphere psig. Shell and head thickness: 0.187. Head dish radius: 18 in. HTS specifications: MAWP @ 400°F: 150 psig. Shell and head mat'l constr: 16 GA. Inlets: (2) 1 in. dia. jacket. Outlets: (1) 1/2 in. dia. jacket FPT, (1) 2 in. dia. tank Q-line fitting. Overall dimensions: 34 in. L x 34 in. W x 50 in. H. Can be used as pasteurizer for vat or batch processing.

Product Details

  • Product ID: 5856
  • Stock No: 15.168
  • Manufacturer: Precision Stainless Inc.
  • Model:
  • Serial Number: 7653-1
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Precision Stainless Inc. Processor Tank- 25 Gallon. S/N 7653-1. Nat'l Bd. No: 1694. 316 stainless steel. Vessel specifications: MAWP @ 400°F: atmosphere psig. Shell and head thickness: 0.187. Head dish radius: 18 in. HTS specifications: MAWP @ 400°F: 150 psig. Shell and head mat'l constr: 16 GA. Inlets: (2) 1 in. dia. jacket. Outlets: (1) 1/2 in. dia. jacket FPT, (1) 2 in. dia. tank Q-line fitting. Overall dimensions: 34 in. L x 34 in. W x 50 in. H. Can be used as pasteurizer for vat or batch processing.
  • manufacturer: Precision Stainless Inc.
  • name: Precision Stainless Inc. Processor Tank Stainless Steel - 25 Gallon
  • product_id: 5856
  • serial_number: 7653-1
  • stock_no: 15.168

Precision Stainless Inc. Processor Tank Stainless Steel - 25 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed