Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons

Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons

(2) Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks. Material: 316L SS. Serial numbers: 4750-1 / 4750-2. Vessel MAWP: Atmospheric PSI at 300F, MDMT: -20F at ATMOS. Thickness: 0.135 shell, 0.187 / 0.135 head. Head dish radius: 36 in. HTS MAWP: 75 PSI at 300F, MDMT: -20F at 75 PSI. Shelly: 14 Ga. 304SS. Year: 1997. Jacketed area is 17 in. high. Inside diameter: 36 in. Inside straight wall height: 21 in. Approximate capacity: 100 gallons. These can be sold individually or as a pair. Overall dimensions: 109 in. L x 55 in. W x 98 in. H

Product Details

  • Product ID: 13054
  • Stock No: NMCN023.7a
  • Manufacturer: Precision Stainless Inc.
  • Model:
  • Serial Number: 4750-1 / 4750-2
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: (2) Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks. Material: 316L SS. Serial numbers: 4750-1 / 4750-2. Vessel MAWP: Atmospheric PSI at 300F, MDMT: -20F at ATMOS. Thickness: 0.135 shell, 0.187 / 0.135 head. Head dish radius: 36 in. HTS MAWP: 75 PSI at 300F, MDMT: -20F at 75 PSI. Shelly: 14 Ga. 304SS. Year: 1997. Jacketed area is 17 in. high. Inside diameter: 36 in. Inside straight wall height: 21 in. Approximate capacity: 100 gallons. These can be sold individually or as a pair. Overall dimensions: 109 in. L x 55 in. W x 98 in. H
  • manufacturer: Precision Stainless Inc.
  • name: Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons
  • product_id: 13054
  • serial_number: 4750-1 / 4750-2
  • stock_no: NMCN023.7a

Precision Stainless, Inc. Sanitary Dimple Jacketed Mix Tanks - 100 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed