Precision Vacuum Pump - 2.65 CFM

Precision Vacuum Pump - 2.65 CFM

Precision Vacuum Pump - 2.65 CFM. Motor: General Electric motor. 1/3 hp, 1725 rpm, 115 V, 6.40 amps, 60 Hz, 1 phase. Inlets/outlets: (1) ¾ in. dia. port. Overall dimensions: 1 ft. 4 ½ in. L x 1 ft. ½ in. W x 1 ft. H.

Product Details

  • Product ID: 10709
  • Stock No: RKFO286C
  • Manufacturer: Precision Scientific Co.
  • Model: D75
  • Serial Number: 18AR2

Pump Details

  • Pump Type: Vacuum
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 0.75

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 6.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 16.5
  • Width (Inches): 12.5
  • Height (Inches): 12

Additional Product Details

Precision Vacuum Pump - 2.65 CFM

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed