Premier Pneumatics Rotary Airlock

Premier Pneumatics Rotary Airlock

Premier Pneumatics Rotary Airlock. Model: BTFS-B12-8NH-1-L. S/N: 9856-187. Marathon Electric Motor, 1 hp, 1140 rpm, 575 V, 1.6 FLA, 60 Hz, 3 phase. Ohio Gear Reducer, 50 ratio, 22.8 rpm (final). Motor is certified by Underwriter Laboratories to work in hazardous locations. Inlets: (1) 12 in. L x 9-1/2 in. W infeed with a 15-1/2 L x 11 in. W rectangular flange and (10) 1/2 in. dia. thru-holes. Outlets: (2) 3-1/2 in. dia. ports. Overall dimensions: 40 in. L x 33 in. W x 17 in. H.

Product Details

  • Product ID: 1916
  • Stock No: SGMT363.a
  • Manufacturer: Premier
  • Model: BTFS-B12-8NH-1-L
  • Serial Number: 9856-187

Pump Details

  • Pump Type: Pneumatic
  • Max Speed RPM: 22.8
  • # Inlets: 1
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 12
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3.5
  • Inlet/Outlet 3: Outlet
  • Inlet/Outlet 3 Size (inches): 3.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 1
  • Motor RPM: 1140
  • Motor Voltage: 575
  • Motor Amps: 1.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 40
  • Width (Inches): 33
  • Height (Inches): 17

Additional Product Details

Premier Pneumatics Rotary Airlock

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed