Proflow SIHI Liquid Ring Vacuum Skid

Proflow SIHI Liquid Ring Vacuum Skid

Proflow Sihi Liquid Ring Vacuum Skid. S/N 00463001, built for Pfizer in 1995, VP-1415, PO#SC7730577. This package consists of motor, vacuum pump, tank, and tubular heat exchanger.
Pump SIHI Sterling LPHY 65320 BN1115424, s/n 3442980, stock number 907075.
Motor 30hp, 3ph, 230/460, 286T frame, TEFC, 1775rpm.
Tank 30 gallon discharge separator tank, shell pressure rating FV/ 15psi @250PSI, drawing #B10913-1 Tubular heat exchanger IS TYPE maht-1-a-ss, size 5-y-60, serial number U953788A.
SOLD

Product Details

  • Product ID: 2736
  • Stock No: 175.PFJP01.50
  • Manufacturer: Proflow
  • Model:
  • Serial Number: 463001
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Proflow Sihi Liquid Ring Vacuum Skid. S/N 00463001, built for Pfizer in 1995, VP-1415, PO#SC7730577. This package consists of motor, vacuum pump, tank, and tubular heat exchanger. Pump SIHI Sterling LPHY 65320 BN1115424, s/n 3442980, stock number 907075. Motor 30hp, 3ph, 230/460, 286T frame, TEFC, 1775rpm. Tank 30 gallon discharge separator tank, shell pressure rating FV/ 15psi @250PSI, drawing #B10913-1 Tubular heat exchanger IS TYPE maht-1-a-ss, size 5-y-60, serial number U953788A. SOLD
  • manufacturer: Proflow
  • name: Proflow SIHI Liquid Ring Vacuum Skid
  • product_id: 2736
  • serial_number: 463001
  • stock_no: 175.PFJP01.50

Proflow SIHI Liquid Ring Vacuum Skid

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed