Pump Drives

Pump Drives

Pump Drive, Reliance AC Motor. SM BEIER Drive, Model 15ACCY3-41, 15 hp at Max rpm, 10 hp at Min rpm, Speed Range: 0.20-0.80, 256 TC Frame, type P, design B. Identification No. 1MQF20837-G8-WL, 230/460 volt, 60 Hz, 3 phase, 1,160 rpm, TEFC, 10 hp, 27/13.5 amps, 1.15 S.F. With final rpm between 145-580 rpm. Includes remote speed control option. Code G, 40 °C amb, duty cont. Pump: SM Beier Variator, Model 15ACCY3-41, Range 0.20-0.80.

Product Details

  • Stock No: SUBF470.9-02
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 15
  • Motor RPM: 1160
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TC

Dimensions:

Additional Product Details

Pump Drives

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed