Pureflo Positive Displacement Rotary Pump

Pureflo Positive Displacement Rotary Pump

Pureflo Positive Displacement Rotary Pump. Model: 25500-A1. S/N: 2041. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 1-1/2 in. L x 8 in. W x 7-1/4 in. H.

Product Details

  • Product ID: 2006
  • Stock No: HDPH638.6
  • Manufacturer: Pureflo
  • Model: 2550 0-AI
  • Serial Number: 2041

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 13.5
  • Width (Inches): 8
  • Height (Inches): 7.25

Additional Product Details

Pureflo Positive Displacement Rotary Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed