Purity Insulated Tank-500 Gallon

Purity Insulated Tank-500 Gallon

Purity Insulated Tank-500 Gallon. Stainless steel. S/N 5419. With flip top covers and center bridge, concave bottom to aid in drainage. (2) 1 in. inlets, (2) 3-1/2 in. inlets, (4) 1-1/2 in. inlets. (4) 8 in. legs, inside dimensions 68 in. diameter x 54 in. H, Overall dimensions 67 in. L x 67 in. W x 66 in. H.

Product Details

  • Product ID: 5768
  • Stock No: 35.128
  • Manufacturer: Purity
  • Model:
  • Serial Number: 5419
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Purity Insulated Tank-500 Gallon. Stainless steel. S/N 5419. With flip top covers and center bridge, concave bottom to aid in drainage. (2) 1 in. inlets, (2) 3-1/2 in. inlets, (4) 1-1/2 in. inlets. (4) 8 in. legs, inside dimensions 68 in. diameter x 54 in. H, Overall dimensions 67 in. L x 67 in. W x 66 in. H.
  • manufacturer: Purity
  • name: Purity Insulated Tank-500 Gallon
  • product_id: 5768
  • serial_number: 5419
  • stock_no: 35.128

Purity Insulated Tank-500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed