R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger - 97 sq. ft.
R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger - 97 sq. ft.
R.W. Holland, Inc. Shell and Tube Heat Exchanger. Serial: 94-4839. PO:4290. Horizontal Hairpin Heat Exchanger, built in 1994. Service: water heater (steam/water). Surface area: 97 sq. ft. Shell MAWP: 200 PSI at 400F, MDMT 0F at 200 PSI. Tube MAPW: 1200 PSI at 200F, MDMT -20F at 1200 PSI. Shell diameter: 6.065” ID. Shell count: 2. Shell connection: 2 in. Tubes: SA-249 TP304, 1.00 in OD, 0.065 in. average wall thickness, tube qty: 12 per shell, type: U. Tube connection: 3 in. Weight: 1,550 lbs dry. Drawings/Spec sheet is available. Overall dimensions: 15 ft. L x 15 in. W x 30 in. H.
Product Details
- Product ID: 12729
- Stock No: NOI1307
- Manufacturer: R.W. Holland Inc.
- Serial Number: 94-4839
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 97
- Number of Passes: 12
- Number of Tubes: 24
- Tube Diameter (inches): 1.065
- MAWP (PSI at temp): Shell: 200 psi @ 400F and Tube: 1200 psi @ 200F
- MDMT (temp at PSI): Shell: 0F @ 200 PSI and Tube: -20F @ 1200 psi
- Inlets & Outlets Description: Shell connection: 2 in. Tubes: SA-249 TP304, 1.00 in OD, 0.065 in. average wall thickness, tube qty: 12 per shell, type: U. Tube connection: 3 in.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 180
- Width (Inches): 15
- Height (Inches): 30
- Weight (LBS): 1550
Additional Product Details
- Year of Manufacture: 1994
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!