Ram Industries Compressor Motor Starter - 100 HP

Ram Industries Compressor Motor Starter - 100 HP

Ram Industries, Inc. Motor Starter Panel. Rating: 100 HP / 230V. Previously used with a refrigerant screw compressor. Overall dimensions: 30 in. W x 18 in. L x 66 in. High.

Product Details

  • Stock No: MCSA01C
  • Manufacturer: Ram Industries

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • # Motors: 0

Dimensions:

Additional Product Details

Ram Industries Compressor Motor Starter - 100 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed