Ram Industries Incorporated FVNR Compressor Starter - 20 HP
Ram Industries Incorporated FVNR Compressor Starter - 20 HP
Ram Industries Incorporated FVNR Compressor Starter. S.O. no: 002915, P.O. no: p112178, sales order no: 267276-03. Enclosure type: NEMA 1. Nominal voltage: 460V, 20 HP. Main disconnect type: circuit breaker, 600V, 50 amps. *Note: the Calco Manufacturing KL-1 motor protection module has been removed and sold separately. Overall dimensions: 2 ft. 6 in. L x 1 ft. 5 in. W x 3 ft. 7-1/2 in. H.(H11).
Product Details
- Product ID: 12176
- Stock No: NOI1128
- Manufacturer: RAM Industries
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP): 20
- Motor RPM:
- Motor Voltage: 460/600
- Motor Amps: 50
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems: Note: Currently missing the Ram controller. The Calco Manufacturing KL-1 motor protection module has been removed and sold separately.
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 30
- Width (Inches): 17
- Height (Inches): 43.5
- Weight (LBS):
- ACN:
All fields
- 47_motor_controls_type: Motor Starters
- description: Ram Industries Incorporated FVNR Compressor Starter. S.O. no: 002915, P.O. no: p112178, sales order no: 267276-03. Enclosure type: NEMA 1. Nominal voltage: 460V, 20 HP. Main disconnect type: circuit breaker, 600V, 50 amps. *Note: the Calco Manufacturing KL-1 motor protection module has been removed and sold separately. Overall dimensions: 2 ft. 6 in. L x 1 ft. 5 in. W x 3 ft. 7-1/2 in. H.(H11).
- height_inches: 43.5
- known_issues_or_problems: Note: Currently missing the Ram controller. The Calco Manufacturing KL-1 motor protection module has been removed and sold separately.
- length_inches: 30
- manufacturer: RAM Industries
- motor_amps: 50
- motor_controls_type: Motor Starters
- motor_horsepower_hp: 20
- motor_voltage: 460/600
- name: Ram Industries Incorporated FVNR Compressor Starter - 20 HP
- product_id: 12176
- stock_no: NOI1128
- width_inches: 17
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.