Ram Industries Motor- 500 HP

Ram Industries Motor- 500 HP

Ram Industries Motor, S/N 70074545-01-VZ, 500 Hp, Frame: 505USS. Encl ODP, 3,570 rpm, SF 1.15, Nema-design B, Code G, 460 volts, 3 phase, 60 Hz, Duty continuing, Max amb is 40.

Product Details

  • Stock No: SGM3024b.8
  • Manufacturer: Ram Industries
  • Serial Number: 70074545-01-VZ

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ram Industries Motor- 500 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed