Ram Motor Starter Control Panel- 300 HP

Ram Motor Starter Control Panel- 300 HP

Ram Motor Starter Control Panel- 300 HP. Job No: 3014238. Dwg: FKC-4300Y1033. Power supply: 460 V, 349 FLA, 60 Hz, 3 phase. Acme 2 KVA Industrial Control Transformer, Type No. TA-2-81219, 50/60 Hz. Calco Microprocessor Based Motor Protection Module, Input: 120 VAC, 60 Hz, Output: 1/3 hp @ 120 VAC, 10 amps. Overall dimensions: 2 ft. 6 in. L x 1 ft. 8 in. W x 5 ft. 6 in. H.

Product Details

  • Product ID: 8388
  • Stock No: ASLC011D.
  • Manufacturer: Ram

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • # Motors: 0

Dimensions:

Additional Product Details

Ram Motor Starter Control Panel- 300 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed