Ram Industries Screw Compressor Motor Starter (125 HP, 460V, 60 Hz)

Ram Industries Screw Compressor Motor Starter (125 HP, 460V, 60 Hz)

Ram Industries Motors & Controls Motor Starter. Job No: 3013754, Drawing No: F2C-4125F1013. Power Supply: 460 Volts, Ph: 3, Hz: 60, FLA: 158. Max Motor: 125 HP.

Product Details

  • Stock No: BRPF05B
  • Manufacturer: Ram Industries
  • Serial Number: 3013754

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • Motor Included? No
  • # Motors: 0
  • Motor Horsepower(HP): 125
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Width (Inches): 20
  • Height (Inches): 35
  • Weight (LBS): 200
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package

Ram Industries Screw Compressor Motor Starter (125 HP, 460V, 60 Hz)


Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed