Ram Industries Screw Compressor Motor Starter (200 HP)
Ram Industries Screw Compressor Motor Starter. Job No: SOP4828. Drawing No: 035-00563CRCVG. Power Supply: Volts: 460, Phase: 3, Hz: 60, Full Load Amps: 346.8. Max HP Load: 200 HP.
Product Details
- Stock No: NSF21.72
- Manufacturer: Ram Industries
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 200
- Motor Voltage: 460
- Motor Amps: 346.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 84
- Width (Inches): 30
- Height (Inches): 81
- Weight (LBS): 448
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!