Ram Industries Screw Compressor Motor Starter (300 HP)
Ram Industries Motors & Controls Screw Compressor Motor Starter. Job No: SOP6449-2. Power Supply - Volts:480, Ph: 3, Hz: 60, Full Load Amps: 335.43. Max Motor HP: 300.
Product Details
- Stock No: HAIN100B
- Manufacturer: Ram Industries
- Serial Number: SOP6449-2
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 300
- Motor Voltage: 480
- Motor Amps: 335.43
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 18
- Width (Inches): 32
- Height (Inches): 66
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!