Ram Industries Screw Compressor Motor Starter (350 HP)
Ram Industries screw compressor motor starter. SO#: 080272, WO#: 187688, Dwg#: 206224, Part Number: CVF83C4BP3.0. Manufacture Date: 6/29/2004. Type: VFD/DBS. Volts: 460, Hz: 60, Ph: 3. Max Motor power supply: 350 HP, FLA: 414.
Product Details
- Stock No: NSF21.95
- Manufacturer: Ram Industries
- Model: VFD/DBS
- Serial Number: 80272
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
- Motor Horsepower(HP): 350
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 20
- Width (Inches): 35
- Height (Inches): 85
- Weight (LBS): 1,250
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Screw Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!