Raque In-Line Pneumatic 4 Piston Filler

Raque In-Line Pneumatic 4 Piston Filler

Raque In-Line Pneumatic 4 Piston Filler. Stainless Steel. (4) Feeding pistons: 2 in. dia. x 2-1/4 in. stroke. Valve diameter: 1 in. Center between valves: 2-1/4 in. minimum. Maximum filler volume: 0.125 liters. Capacity: 26 bpm. Bottle dimensions: 2-1/4 in. W x 2-1/2 in. H. Transmission: 0.5 hp, 230 V. Tank volume: 85 liters. Conveyor chain: 3-1/4 in. Overall dimensions: 64 in. L x 52 in. W x 82 in. H.(H14)(XMR64)

Product Details

  • Stock No: 55.DBSa.28
  • Manufacturer: Raque
  • Serial Number: 32505.7

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • Capacity per minute: 26
  • # of Heads: 4
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 64
  • Width (Inches): 52
  • Height (Inches): 82

Additional Product Details

Raque In-Line Pneumatic 4 Piston Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed