Raque Piston Filler Station

Raque Piston Filler Station

Raque Piston Filler Station. Model: TP·F. S/N: 0127. Capacity: ½ gallon. Filler valve: ½ in. dia. Piston: 4 in. dia. x 1 ½ in. L. Cylinder dimensions: 4 in. dia. x 9 ½ in. L. Blender inside straight wall dimensions: 3 ft. L x 1 ½ ft. W x 1 ½ ft. H. Capacity: 6.7 cu. ft. Blade dimensions: 1 ft. 4 in. L x 1 ½ in. W. Paddle dimensions: 1 ft. 5 in. L x 4 in. W. Dayton Motor Drive: ½ hp, 60 rpm (final), 208-230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase, 28.6:1 ratio. Numatics Valve Model: 33JDR4410000000. Conveyor maximum aperture/clearance: 5 in. W x 4 ½ in. H. Conveyor in-feed/exit height: 3 ft. Outlet: (1) 3 in. dia. port. Overall dimensions: 7 ft. L x 3 ft. 8 in. W x 4 ft. 6 ½ in. H. (XMR52)

Product Details

  • Product ID: 4099
  • Stock No: EEGC118.1a
  • Manufacturer: Raque
  • Model: TP·F
  • Serial Number: 127

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Raque Piston Filler Station. Model: TP·F. S/N: 0127. Capacity: ½ gallon. Filler valve: ½ in. dia. Piston: 4 in. dia. x 1 ½ in. L. Cylinder dimensions: 4 in. dia. x 9 ½ in. L. Blender inside straight wall dimensions: 3 ft. L x 1 ½ ft. W x 1 ½ ft. H. Capacity: 6.7 cu. ft. Blade dimensions: 1 ft. 4 in. L x 1 ½ in. W. Paddle dimensions: 1 ft. 5 in. L x 4 in. W. Dayton Motor Drive: ½ hp, 60 rpm (final), 208-230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase, 28.6:1 ratio. Numatics Valve Model: 33JDR4410000000. Conveyor maximum aperture/clearance: 5 in. W x 4 ½ in. H. Conveyor in-feed/exit height: 3 ft. Outlet: (1) 3 in. dia. port. Overall dimensions: 7 ft. L x 3 ft. 8 in. W x 4 ft. 6 ½ in. H. (XMR52)
  • manufacturer: Raque
  • model: TP·F
  • name: Raque Piston Filler Station
  • product_id: 4099
  • serial_number: 127
  • stock_no: EEGC118.1a

Raque Piston Filler Station

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed