Reading Pretzel Machine Corp. Dough Trough Stainless Steel

Reading Pretzel Machine Corp. Dough Trough Stainless Steel

Reading Pretzel Machine Corp. Dough Trough. Stainless steel. S/N BOTLM-ss-042-940482. Inside dimensions: 64 in. L x 29-1/2 in. W x 34 in. H. Sew Euro-drive motor: 3 hp, 1,680 rpm. Overall dimensions: 93 in. L x 34 in. W x 52 in. H. XM

Product Details

  • Product ID: 5277
  • Stock No: 35.L70840.4
  • Manufacturer: Reading
  • Model:
  • Serial Number: BOTLMSS0429404823
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Reading Pretzel Machine Corp. Dough Trough. Stainless steel. S/N BOTLM-ss-042-940482. Inside dimensions: 64 in. L x 29-1/2 in. W x 34 in. H. Sew Euro-drive motor: 3 hp, 1,680 rpm. Overall dimensions: 93 in. L x 34 in. W x 52 in. H. XM
  • manufacturer: Reading
  • name: Reading Pretzel Machine Corp. Dough Trough Stainless Steel
  • product_id: 5277
  • serial_number: BOTLMSS0429404823
  • stock_no: 35.L70840.4

Reading Pretzel Machine Corp. Dough Trough Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed