RECO 100 Cascade IQF Freezer

RECO 100 Cascade IQF Freezer

RECO Cascade IQF Freezer with enclosed box (approx. 11 ft. x 34 ft.), hydraulic drives and components, and circulation tank. Model: 100. Rated capacity(peas): 10,000 lbs. per hour from respective inlet and outlet temperatures of 70°F to 0°F with required tonnage rating and sustained recirculated evaporation temperature. Other vegetables will vary. Belt width: 59 in., loading belt height: 8 ft. 3 in., discharge belt height: 7 ft. RECO’s unique design provides a sequence of fluidization stages that utilize varied properties of incoming products by uniformly glazing (1/2 in. to 2 in.) in the first stage, and then moving to a second stage ranging from 4 in. to 8 in. for dense fluidization, all from low temperature air directed from beneath the belt. Overall dimensions: 41 ft. L x 11 ft. 6 in. W x 12 ft. H.

Product Details

  • Product ID: 12501
  • Stock No: AANF046.90
  • Manufacturer: Reco
  • Model: 100
  • Serial Number: M18027-230
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: RECO Cascade IQF Freezer with enclosed box (approx. 11 ft. x 34 ft.), hydraulic drives and components, and circulation tank. Model: 100. Rated capacity(peas): 10,000 lbs. per hour from respective inlet and outlet temperatures of 70°F to 0°F with required tonnage rating and sustained recirculated evaporation temperature. Other vegetables will vary. Belt width: 59 in., loading belt height: 8 ft. 3 in., discharge belt height: 7 ft. RECO’s unique design provides a sequence of fluidization stages that utilize varied properties of incoming products by uniformly glazing (1/2 in. to 2 in.) in the first stage, and then moving to a second stage ranging from 4 in. to 8 in. for dense fluidization, all from low temperature air directed from beneath the belt. Overall dimensions: 41 ft. L x 11 ft. 6 in. W x 12 ft. H.
  • manufacturer: Reco
  • model: 100
  • name: RECO 100 Cascade IQF Freezer
  • product_id: 12501
  • serial_number: M18027-230
  • stock_no: AANF046.90

RECO 100 Cascade IQF Freezer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed