Recold 3100FWA Freon Evaporator Coil (Low Temperature)

Recold 3100FWA Freon Evaporator Coil (Low Temperature)

Recold Ammonia Flooded Evaporator. Model: 3100FWA. Water Defrost. Rated capacity: 6.4 tons per 12°F TD for a room with a temperature less than 32°F. Cfm: 12,700. Fins per inch: 4. (3) 18 in. dia. fans. (3) Wagner Motors, 1/2 hp. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 11 in. W x 3 ft. 3 in. H.(H15).

Product Details

  • Product ID: 8754
  • Stock No: tMHCS007.
  • Manufacturer: Recold
  • Model: 3100FWA
  • Serial Number: 189882

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @15TD Wet: 6.4
  • Fins Per Inch: 4
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • # Motors: 3
  • Motor Manufacturer: Wagner
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-220/440
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 77.5
  • Width (Inches): 47
  • Height (Inches): 39

Additional Product Details

  • Spec Sheet Available: Yes

Recold 3100FWA Freon Evaporator Coil (Low Temperature)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed