Recold Ammonia Recirculating Evaporator - 6.4 Ton

Recold Ammonia Recirculating Evaporator - 6.4 Ton

Recold Ammonia Flooded Evaporator. Model: 3100FWA. Water Defrost. Rated capacity: 6.4 tons per 12°F TD for a room with a temperature less than 32°F. Cfm: 12,700. Fins per inch: 4. (3) 18 in. dia. fans. (3) Wagner Motors, 1/2 hp. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 11 in. W x 3 ft. 3 in. H.(H15).

Product Details

  • Product ID: 8754
  • Stock No: tMHCS007.
  • Manufacturer: Recold
  • Model: 3100FWA
  • Serial Number: 189882

Evaporator Coil Details

  • Frosted or Wet Coil:
  • Wet Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Wet: 6.4
  • Frosted Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Frosted:
  • Air Flow (CFM): 12700
  • Face Velocity (FPM):
  • Coil Volume (ft3):
  • Coil Type:
  • Feed Type:
  • Coil Defrost:
  • Pan Defrost
  • Sound Level (dbA @ 10):
  • Fins Per Inch: 4
  • # Fans: 3
  • Spec Sheet Available: Yes

Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included?
  • # Motors: 3
  • Motor Manufacturer: Wagner
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-220/440
  • Motor Amps:
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • If Multiple Motors, Motor Descriptions vs specs:

Dimensions:

  • Length (Inches): 77.5
  • Width (Inches): 47
  • Height (Inches): 39
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Recold Ammonia Recirculating Evaporator - 6.4 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed