Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator. Model: 3100FWA. Fins per inch: 5. (2) 18 in. dia. fans. (2) Leeson Electric Motors: 1/2 hp, 1725 rpm, 208-230/460 V, 1.8/0.9 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 7 ft. 3 in. L x 5 ft. 6 in. W x 3 ft. 8 in. H.

Product Details

  • Product ID: 8755
  • Stock No: tMHCS003.
  • Manufacturer: Recold
  • Model: 3100FWA
  • Serial Number:

Evaporator Coil Details

  • Frosted or Wet Coil:
  • Wet Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Wet:
  • Frosted Capacity (BTUH/ °F TD):
  • Est. Tons (TR) @15TD Frosted:
  • Air Flow (CFM):
  • Face Velocity (FPM):
  • Coil Volume (ft3):
  • Coil Type: Recirculated
  • Feed Type:
  • Coil Defrost:
  • Pan Defrost
  • Sound Level (dbA @ 10):
  • Fins Per Inch: 5
  • # Fans: 2
  • Spec Sheet Available: No

Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included?
  • # Motors: 2
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.8/0.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • If Multiple Motors, Motor Descriptions vs specs:

Dimensions:

  • Length (Inches): 87
  • Width (Inches): 66
  • Height (Inches): 44
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems: Missing a motor and fan.

Recold Ammonia Recirculating Evaporator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed