Recold Ammonia Recirculating Evaporator
Recold Ammonia Recirculating Evaporator
Recold Ammonia Recirculating Evaporator. Fins per inch: 5. (3) 18 in. dia. fans. (1) Dayton Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, single phase. (2) General Electric Motors, 1/3 hp, 1725 rpm, 230V, 3.3 amps, 60 Hz, single phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. W x 3 ft. 2 in. H.
Product Details
- Product ID: 8729
- Stock No: tMHCS009.
- Manufacturer: Recold
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 77.5
- Width (Inches): 36
- Height (Inches): 38
- Weight (LBS):
- ACN:
All fields
- 06_coil_type: Recirculated
- 06_fans: 3
- 06_fins_per_inch_fpi: 5
- 06_spec_sheet_available: No
- ammonia_r717__nh3_compatable: Yes
- description: Recold Ammonia Recirculating Evaporator. Fins per inch: 5. (3) 18 in. dia. fans. (1) Dayton Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, single phase. (2) General Electric Motors, 1/3 hp, 1725 rpm, 230V, 3.3 amps, 60 Hz, single phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. W x 3 ft. 2 in. H.
- halocarbon_freon__r22_compatab: Yes
- height_inches: 38
- if_multiple_motors_motor_descr: (1) 0.5 hp Dayton Motor, and (2) 0.33 General Electric Motors
- length_inches: 77.5
- manufacturer: Recold
- motors: 3
- motor_included_yesno: yes
- name: Recold Ammonia Recirculating Evaporator
- previous_refrigerant: Ammonia (R717 | NH3)
- product_id: 8729
- stock_no: tMHCS009.
- width_inches: 36
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.