Rectangular Butter Melter Tank

Rectangular Butter Melter Tank

Badger Fabrication Inc. Rectangular Butter Melter Tank. Dimensions 18 in. wide, 73 in. length, and 7-½ in. high. 9 in. High Sloped to create flow from one tank to the other. Inlets/Outlets for rectangular tank are: (1) 2 in., (1) 1-½ in., (1) 3 in. Tank dimensions: 18 in. diameter, 22-½ in. high. Inlets and outlets for the tank are: (2) 1 in. (1) 1-½ in., (1) 3 in. Has a heat transfer jacket, (2) inlets at 1 in. (2) outlets at 1 in. The tank has an agitator with drive and motor. The drive is manufactured by Hub City, has a 90 degree drive. The assembly number is 0221-11437-932, Date Code 9501, Model 1, Ratio 10/1, Style P. The motor is manufactured by Reliance DC Motor. It has a ¾ hp, 1,725 rpm, 90 volt (DC), 7.40 amps. Motor Drive Assembly is manufactured by Lightnin, Mag Mixer, Model MB610P55P55, S/N 95/E22901-1. Casters: 4 at 10-½ in. high each. Overall dimensions: 26 in. wide, 103 in. length, and 46-½ in. high.

Product Details

  • Product ID: 5306
  • Stock No: HEC823.35
  • Manufacturer: Badger Fabrication Inc.
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Badger Fabrication Inc. Rectangular Butter Melter Tank. Dimensions 18 in. wide, 73 in. length, and 7-½ in. high. 9 in. High Sloped to create flow from one tank to the other. Inlets/Outlets for rectangular tank are: (1) 2 in., (1) 1-½ in., (1) 3 in. Tank dimensions: 18 in. diameter, 22-½ in. high. Inlets and outlets for the tank are: (2) 1 in. (1) 1-½ in., (1) 3 in. Has a heat transfer jacket, (2) inlets at 1 in. (2) outlets at 1 in. The tank has an agitator with drive and motor. The drive is manufactured by Hub City, has a 90 degree drive. The assembly number is 0221-11437-932, Date Code 9501, Model 1, Ratio 10/1, Style P. The motor is manufactured by Reliance DC Motor. It has a ¾ hp, 1,725 rpm, 90 volt (DC), 7.40 amps. Motor Drive Assembly is manufactured by Lightnin, Mag Mixer, Model MB610P55P55, S/N 95/E22901-1. Casters: 4 at 10-½ in. high each. Overall dimensions: 26 in. wide, 103 in. length, and 46-½ in. high.
  • manufacturer: Badger Fabrication Inc.
  • name: Rectangular Butter Melter Tank
  • product_id: 5306
  • stock_no: HEC823.35

Rectangular Butter Melter Tank

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed