Rectangular Stainless Steel Tank Approximately-20 Gallon
Rectangular Stainless Steel Tank Approximately-20 Gallon
Stainless Steel COP Tank- 25 Gallon. Inside dimensions: 26 in. L x 12 in. W x 20 in. H. (4) 18-1/2 in. high legs. Inlets: (2) 2 in. dia. Acme fittings. Outlets: (1) 2 in. dia. S-Line. Overall dimensions: 28-1/2 in. L x 14 in. W x 37 in. H.
Product Details
- Product ID: 6539
- Stock No: HDMD086.4
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel COP Tank- 25 Gallon. Inside dimensions: 26 in. L x 12 in. W x 20 in. H. (4) 18-1/2 in. high legs. Inlets: (2) 2 in. dia. Acme fittings. Outlets: (1) 2 in. dia. S-Line. Overall dimensions: 28-1/2 in. L x 14 in. W x 37 in. H.
- manufacturer: Not Specified
- name: Rectangular Stainless Steel Tank Approximately-20 Gallon
- product_id: 6539
- stock_no: HDMD086.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.