Reeves Motodrive® Variable Speed Reducer – 5 HP
Reeves Motodrive® Variable Speed Reducer – 5 HP
Reeves Motodrive® Variable Speed Reducer. Manually adjustable speed reducer. Reliance electric motor, 5 hp, 1710 rpm, 230/460 V, 18.4/9.2 amps, 60 Hz. 3 phase. Minimum rpm: 28. Maximum rpm: 84. Gear Ratio: 31.4:1 Overall dimensions: 2 ft. 10-1/4 in. L x 1 ft, 3-1/2 in. W x 2 ft. 2 in. H.
Product Details
- Product ID: 10310
- Stock No: NOI8052
- Manufacturer: Reeves
- Model:
- Serial Number: MFC40548-SF
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Reeves Motodrive® Variable Speed Reducer. Manually adjustable speed reducer. Reliance electric motor, 5 hp, 1710 rpm, 230/460 V, 18.4/9.2 amps, 60 Hz. 3 phase. Minimum rpm: 28. Maximum rpm: 84. Gear Ratio: 31.4:1 Overall dimensions: 2 ft. 10-1/4 in. L x 1 ft, 3-1/2 in. W x 2 ft. 2 in. H.
- manufacturer: Reeves
- name: Reeves Motodrive® Variable Speed Reducer – 5 HP
- product_id: 10310
- serial_number: MFC40548-SF
- stock_no: NOI8052
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.